This item is Discontinued.

Revcor Propeller, 12 In Dia, 27 Deg Pitch 605985-SGL

Propeller, 12 In Dia, 27 Deg Pitch (Discontinued)

  • Mfr # 605985-SGL
  • Zoro # G1398984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605985-SGL
Zoro #
G1398984
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
12

Details

Item
Replacement Propeller, Hubless
Rotation
CCW
Number of Blades
4
For Use With
Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Min. HP
1/8
CFM @ 0.000-In. SP
1150
Pitch (Deg.)
27
CFM @ 0.300-In. SP
838
Max. RPM
1725
Spiders
Galvalume
Requires
Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Propeller Material
Aluminum

Description

Replacement Propeller, Hubless, Propeller Dia. (In.) 12, Bore Dia. (In.) -, CFM @ 0.000-In. SP 1150, CFM @ 0.300-In. SP 838, Min. HP 1/8, Max. RPM 1725, Pitch (Deg.) 27, CCW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.