Propeller, 18 In Dia, 29 Deg Pitch
Mfr # OA1803-29 R
Zoro # G0502704
product price: $82.45
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Pitch (Deg.)
29 Degrees
Number of Blades
3
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OA1803-29 R
Zoro #
G0502704
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Details
Pitch (Deg.)
29 Degrees
Number of Blades
3
Rotation
CW
Propeller Material
Aluminum
For Use With
Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Replacement Propeller
Spiders
Galvalume(R) Steel
CFM @ 0.000-In. SP
3,293 cfm
Max. RPM
1,140 RPM
Min. HP
1/3 hp
CFM @ 0.300-In. SP
2,364 cfm
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 3,293 cfm, CFM @ 0.300-In. SP 2,364 cfm, Min. HP 1/3 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 29 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume(R) Steel Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.