Propeller, Dia 17.8 In, 29 Deg Pitch
Mfr # RS1783-29 R
Zoro # G0702877
product price: $98.35
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
17.8 in
Bore Dia. (In.)
1/2 in
Pitch (Deg.)
29 Degrees
Number of Blades
3
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS1783-29 R
Zoro #
G0702877
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
17.8 in
Bore Dia. (In.)
1/2 in
Details
Pitch (Deg.)
29 Degrees
Number of Blades
3
Rotation
CW
Propeller Material
Aluminum
For Use With
13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Replacement Propeller
CFM @ 0.150-In. SP
2,374 cfm
Spiders
Galvanized Steel
Max. RPM
1,100 RPM
Min. HP
1/8 hp
Description
Replacement Propeller, Propeller Dia. (In.) 17.8 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,374 cfm, CFM @ 0.300-In. SP -, Min. HP 1/8 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 29 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Steel Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.