Propeller, Dia 22 In, 25 Deg Pitch
Mfr # TNT2203-25 L
Zoro # G0982231
product price: $67.15
/eaKey Features
Propeller Dia. (In.)
22 in
Bore Dia. (In.)
1/2 in
Pitch (Deg.)
25 Degrees
Number of Blades
3
Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT2203-25 L
Zoro #
G0982231
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
22 in
Bore Dia. (In.)
1/2 in
Details
Pitch (Deg.)
25 Degrees
Number of Blades
3
Rotation
CCW
Propeller Material
Aluminum
For Use With
13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Replacement Propeller
Min. HP
1/3 hp
Max. RPM
1,100 RPM
CFM @ 0.150-In. SP
4,249 cfm
Spiders
Galvanized Steel
Description
Replacement Propeller, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 4,249 cfm, CFM @ 0.300-In. SP -, Min. HP 1/3 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 25 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Steel Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.