Zoro Homepage

Propeller, Dia 26 In, 21 Deg Pitch

  • Mfr # T2603-21 R

  • Zoro # G0562423


product price: $65.49
/ea

Key Features

Propeller Dia. (In.)
26 in
Bore Dia. (In.)
1/2 in
Pitch (Deg.)
21 Degrees
Number of Blades
3
Rotation
CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2603-21 R
Zoro #
G0562423
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
26 in
Bore Dia. (In.)
1/2 in

Details

Pitch (Deg.)
21 Degrees
Number of Blades
3
Rotation
CW
Propeller Material
Aluminum
For Use With
13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Replacement Propeller
Spiders
Galvanized Steel
CFM @ 0.150-In. SP
4,391 cfm
Min. HP
1/4 hp
Max. RPM
850 RPM

Description

Replacement Propeller, Propeller Dia. (In.) 26 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 4,391 cfm, CFM @ 0.300-In. SP -, Min. HP 1/4 hp, Max. RPM 850 RPM, Pitch (Deg.) 21 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Steel Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.