This item is Discontinued.

Revision Military Military Safety Glasses, Assorted Anti-Fog, Scratch-Resistant 4-0076-9815

Military Safety Glasses, Assorted Anti-Fog, Scratch-Resistant (Discontinued)

  • Mfr # 4-0076-9815
  • Zoro # G0292857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-0076-9815
Zoro #
G0292857
UPC #
-
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Military Safety Glasses
Lens Color
Assorted
Frame Color
Green
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Gender
Unisex
Foam Lined
Yes
UV Protection
100% UVA/UVB/UVC
Standards
ANSI Z87.1, CSA Z94.3-07
Metal Detectable
No
Includes
Case, Clear Lens, Cloth, Neck Cord, Smoke Lens
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
X-Ray Detectable
No
Arm Color
Green
Arm Tip Type
Spatula
Frame Type
Half-Frame
Frame Style
Wraparound

Description

Military Safety Glasses, Gender Unisex, Lens Color Assorted, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Green, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Green, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Case, Clear Lens, Cloth, Neck Cord, Smoke Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.