Replacement Lenses, Amber Frame, Frameless (Discontinued)
- Mfr # 4-0750-0308
- Zoro # G5359212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-0750-0308
Zoro #
G5359212
UPC #
-
Country of Origin
United States
Dimensions
Eyewear Size
Narrow
Details
Item
Replacement Lenses
Lens Color
Indoor/Outdoor
Lens Coating
Anti-Fog, Chemical-Resistant, Scratch-Resistant
Lens Material
Polycarbonate
Standards
EN 166, EN 170, EN 172:MIL-PRF-32432
UV Protection
100 %
Polarized Lens
No
Photochromatic Lens
Yes
Metal Detectable
No
X-Ray Detectable
Yes
Frame Material
Polycarbonate
Description
Replacement Lenses, Eyewear Size Narrow, Lens Color Indoor/Outdoor, Lens Material Polycarbonate, Metal Detectable No, Photochromatic Lens Yes, Polarized Lens No, Standards EN 166, EN 170, EN 172:MIL-PRF-32432, UV Protection 100 Percent, X-Ray Detectable Yes, Lens Coating Anti-Fog, Chemical-Resistant, Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.