This item is Discontinued.

Revision Military Sawfly Eyewear Basic Kit, Frame Color Black, Lens Color Clear, Size Small 4-0076-0701

Sawfly Eyewear Basic Kit, Frame Color Black, Lens Color Clear, Size Small (Discontinued)

  • Mfr # 4-0076-0701
  • Zoro # G107733112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-0076-0701
Zoro #
G107733112
UPC #
810395013178
Country of Origin
United States

Description

Designed for fit, function and comfort, this unmatched level of protection is specifically designed for the military The curved lens provides an unrestricted fieldofview and maximum ventilation, while the adjustable arms and head strap ensure a perfect fit, every time The Sawfly's lightweight frame and ultrathin arms ensure a perfect fit with hearing protection and communications headsets while the lens provides optimum high impact protection with flawless optics The result is a system that offers bestinclass performance comfort, compatibility, optics and ballistic protection KIT INCLUDES Frame with adjustable arms, clear lens, head strap, microfiber pouchHighimpact protection certified to ANSI Z871 and Military Requirements Optically correct curved lens for unrestricted fieldofview Interchangeable lenses for various light conditions and specialty lenses available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.