This item is Discontinued.

No Product Image Available

Stingerhawk Eyewear System Regular Clear Lens Basic Kit, Lens Color Clear, Size Regular (Discontinued)

  • Mfr # 4-0152-0026
  • Zoro # G007733144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-0152-0026
Zoro #
G007733144
UPC #
810043721837
Country of Origin
United States

Description

ULTRALIGHTWEIGHT SPECTACLE, features a compact, lowprofile design that delivers on comfort without compromising performance Contemporary styling meets Revisiontrusted ballistic protection, flawless optics and full side impact protection Guaranteeing comfort and equipment compatibility due to its lean, ergonomic arms, and Adjustable Fit nosepiece, the StingerHawk also has 100 UVABC protection built into its highperformance lenses Revisions patented Ocumax lens coating provides bestinclass scratch resistance and antifog protection, allowing for superior optical performance The StingerHawk Spectacle System optimizes style, weight and overall ballistic protectionSuperior ballistic protection exceeding US Military impact requirements OcuMax coating prevents fogging and scratching to ensure clear vision Compatible with Revision Military Rx Carrier Prescription Insert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.