
Revlon Perfect Heat 1875 W Volumizing Hair Dryer
Mfr # RV473
Zoro # G400541421
product price: $32.25
/eaKey Features
Color
Matte Chrome
Features
Diffuser, Removable Filter
Number of Heat Settings
6
Controls
Cold Shot Button
Number of Air Flow Settings
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RV473
Zoro #
G400541421
UPC #
761318004738
Country of Origin
China
Details
Color
Matte Chrome
Features
Diffuser, Removable Filter
Number of Heat Settings
6
Controls
Cold Shot Button
Number of Air Flow Settings
6
Item
Hair Dryer
Power Consumption
1875 W
Description
Transform dull hair into beautiful volume fast with a turbo boost button that allows you to speed up your styling time, while triple ceramic coating and Ionic Technology deliver gorgeous volume and shine. Use the finger diffuser attachment to define curls and waves for a naturally, effortless look.
- • Soft-feel handle
- • Three layers of ceramic coating protect hair
- • Turbo airflow button
- • 3 heat/2 speed settings and cool shot button
- • Volumizing finger diffuser
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.