This item is Discontinued.

Revolutionary Science Poly ProBath, Single Chamber, 5.5L RS-PB-100

Poly ProBath, Single Chamber, 5.5L (Discontinued)

  • Mfr # RS-PB-100
  • Zoro # G4088594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-PB-100
Zoro #
G4088594
UPC #
047897400858
Country of Origin
United States

Dimensions

Chamber Depth
6.69 in
Chamber Height
5.23 in
Overall Depth
9.84 in
Chamber Width
12.59 in
Overall Height
6.69 in
Overall Width
15.74 in

Details

Item
Poly Pro Bath
Temp. Range (C)
Ambient to 99.9 Degrees
Voltage
110/240
Plug Style - Lab Equipment
Standard
Temperature Control
Yes
Temp. Accuracy
+/-0.4 Degrees C
Material
Polypropylene
Amps
1.5 A
Chamber Material
Polypropylene
Standards
CE
Temp. Range (F)
Fixed @ 211.82 Degrees
Max. Temp. (C)
99.9 Degrees C
Type - Circulators and Water Baths
Immersion
Heated or Refrigerated
Heated
Item - Circulators and Water Baths
Water Bath
Display
0.1 Degrees C increments
Capacity - Circulators and Water Baths
5.5 L
Capacity
5.5 L

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Capacity - Circulators and Water Baths 5.5 L, Chamber Depth 6.69 in, Chamber Height 5.23 in, Chamber Width 12.59 in, Temp. Range (C) Ambient to 99.9 Degrees , Temp. Range (F) Fixed @ 211.82 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.4 Degrees C, Chamber Material Polypropylene, Amps 1.5 A, Standards CE, Voltage 110/240, Plug Style - Lab Equipment Standard, Display 0.1 Degrees C increments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.