Hub, Elastomeric Coupling, 1-1/8 in. Bore, 2.32 in. Outside Diameter, 2 in. Hub Diameter

  • Mfr # 3 HSB X 1.125 STL OMEGA 7300255

  • Zoro # G812509545


product price:  $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3 HSB X 1.125 STL OMEGA 7300255
Zoro #
G812509545
UPC #
-
Country of Origin
China

Description

Hub, Elastomeric Coupling; 1-1/8 in. Bore; 2.32 in. Outside Diameter; 2 in. Hub Diameter; Shaft; Finished Bore; 1-1/2 in. Length Thru Bore; E3 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 365In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.