Shop REXNORD
See all product information
Create Account
ROLLER CHAIN 10FT 3/4IN DOUBLE
Mfr # 60-2R
Zoro # G824448122
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
3/4 in
Pin Contruction
Riveted
Finish
Uncoated
Chain Number
60-2
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-2R
- Zoro #
- G824448122
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Finish
- Uncoated
- Chain Number
- 60-2
- Series
- Standard
- Material
- Steel
- Number of Strands
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.