Zoro Homepage

Tire Coupling Element, 23.1 lb

  • Mfr # 7300055

  • Zoro # G716174122


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Element Type
Close Coupled Element
Maximum Speed
3,600 RPM
Maximum Torque
22,125 in-lb
Element Overall Length
17 in
For Hub Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300055
Zoro #
G716174122
UPC #
698210000554
Country of Origin
United States

Dimensions

Element Overall Length
17 in
For Hub Diameter
14 in
Tire Outside Diameter
356 mm
Coupling Size
WE70

Details

Element Type
Close Coupled Element
Item
Tire Coupling Element
Maximum Speed
3,600 RPM
Maximum Torque
22,125 in-lb
Weight
23.1 lb
For Motion Type
Continuous
Horsepower @ 100 RPM
35.12 HP
Element Flex Material
Polyurethane
System of Measurement
Metric

Description

Tire Coupling Element, Coupling Size WE70, Horsepower @ 100 RPM 35.12 HP, Maximum Speed 3,600 RPM, Maximum Torque 22,125 in-lb, Tire Outside Diameter 356 mm, Element Overall Length 17 in, Element Type Close Coupled Element, Weight 23.1 lb, Element Flex Material Polyurethane, For Hub Diameter 14 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.