Zoro Homepage

Tire Coupling Element, 6.01 lb

  • Mfr # 7300035HDY

  • Zoro # G216174165


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Element Type
Close Coupled Element
Tire Outside Diameter
8.25 in
Weight
6.01 lb
Element Flex Material
Polyurethane
Coupling Size
WE30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300035HDY
Zoro #
G216174165
UPC #
793699538779
Country of Origin
United States

Dimensions

Tire Outside Diameter
8.25 in
Coupling Size
WE30
Element Overall Length
4 in
For Hub Diameter
8.25 in

Details

Element Type
Close Coupled Element
Weight
6.01 lb
Element Flex Material
Polyurethane
Maximum Torque
4,560 in-lb
System of Measurement
Inch
For Motion Type
Continuous
Item
Tire Coupling Element
Maximum Speed
5,800 RPM

Description

Tire Coupling Element, Coupling Size WE30, Maximum Speed 5,800 RPM, Maximum Torque 4,560 in-lb, Tire Outside Diameter 8.25 in, Element Overall Length 4 in, Element Type Close Coupled Element, Weight 6.01 lb, Element Flex Material Polyurethane, For Hub Diameter 8.25 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.