Shop REYNOLDS
See all product information
Aluminum Foil
Mfr # 000000000000000620
Zoro # G922937795
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Roll Length
500 ft
Width
12 in
Material
Aluminum
Type
Roll
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000000000000000620
Zoro #
G922937795
UPC #
027901006207
Country of Origin
United States
Dimensions
Roll Length
500 ft
Width
12 in
Details
Material
Aluminum
Type
Roll
Description
Aluminum Foil, Color Silver, Fold Type No Fold, Material Aluminum, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Length 500 ft, Sheet Length 500 ft, Sheet Size Various, Sheet Width 12 in, Standards Not Applicable, Weight Heavy-Weight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.