Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reynolds Standard Aluminum Foil Roll, 12 x 75 ft, Silver, PK35 PAC F28015

Standard Aluminum Foil Roll, 12 x 75 ft, Silver, PK35 (Discontinued)

  • Mfr # PAC F28015
  • Zoro # G7892808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC F28015
Zoro #
G7892808
UPC #
10900080156
Country of Origin
United States

Dimensions

Width
12"
Length
75 ft

Details

Item
Food Wrap
Material
Aluminum
Weight
27.3 lbs
Packing Type
Box

Description

Reynolds Wrap® Standard Aluminum Foil Roll, 12" x 75 ft, Silver, 35/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.