Shrink Film, PVC, 5044, 16x75 Gx500 ft., 16" W x 500' L, Clear

  • Mfr # SHPVC1675R

  • Zoro # G6504611


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Width
16"
Length
500'
Color
Clear
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHPVC1675R
Zoro #
G6504611
UPC #
841436058636
Country of Origin
United States

Dimensions

Width
16"
Length
500'

Details

Item
Shrink Film,PVC,5044,16x75 Gx500 ft.
Color
Clear
Gauge - Stretch Wrap
42

Description

Shrink Film,PVC,5044,16x75 Gx500 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.