
Dual Comb Gas Valve, Natural, Propane Gas, Single Stage, 1" Inlet Size
Mfr # 159743
Zoro # G7501538
original price: $1,030.99
6% off
new price: $968.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Natural, Propane Gas
Inlet Size
1"
Outlet Size
1"
Valve Type
Single Stage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159743
Zoro #
G7501538
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1"
Outlet Size
1"
Details
Gas Type
Natural, Propane Gas
Valve Type
Single Stage
Item
Dual Comb Gas Valve
Description
Dual Comb Gas Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.