Zoro Homepage

Fan Motor, 1/20 hp

  • Mfr # 196244

  • Zoro # G0351178


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
For Use With Mfr. Model Number
UDAP-125
Fits Brand
Reznor
Application
Fan
OEM Replacement Brand
Reznor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196244
Zoro #
G0351178
UPC #
-
Country of Origin
United States

Details

Item
Fan Motor
Voltage
115V AC
For Use With Mfr. Model Number
UDAP-125
Fits Brand
Reznor
Application
Fan
OEM Replacement Brand
Reznor
HP
1/20 hp
Motor Application
Fans
Compatible Manufacturer Model Number
UDAP-125

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/20 hp HP, Nameplate RPM 1,050 RPM, Voltage 115V AC, Full Load Amps 3.9 A, 42Y Frame, OEM Replacement Brand Reznor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.