Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, 0.20" WC, SPDT

  • Mfr # 193806

  • Zoro # G0351071


original price: $93.89
9% off
new price: $84.55
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reznor
Product Type
Pressure Switch
Contact Form
SPDT
Maximum Pressure Setting
0.2 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193806
Zoro #
G0351071
UPC #
-
Country of Origin
Mexico

Details

Item
Pressure Switch
Fits Brand
Reznor
Product Type
Pressure Switch
Contact Form
SPDT
Maximum Pressure Setting
0.2 in wc

Description

Pressure Switch, Contact Form SPDT, Maximum Pressure Setting 0.2 in wc, Product Type Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.