Zoro Homepage

12 AWG DC POWER CABLE, L3, BLACK W/ BRAID, Sold by the FT

  • Mfr # 12AWG-L3BK

  • Zoro # G711130260


product price: $0.99
/ea
Sold in multiples of 250 for $247.50

Key Features

Number of Conductors
1
Cord Length
ft
Wire Size
12 AWG
Trade Designation
L3
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AWG-L3BK
Zoro #
G711130260
UPC #
-
Country of Origin
China

Dimensions

Cord Length
ft
Wire Size
12 AWG

Details

Item
DC Power Cable
Number of Conductors
1
Trade Designation
L3
Voltage
600V
Jacket Color
Black
Jacket Material
COTTON BRAID
Max. Cord Temp.
90 C
Color
Black
Material
Tinned Copper
Conductor Shielding Type
Mylar Tape
Conductor Type
Stranded
Insulation Material
LSZH THERMOSET
Stranding
65
Overall Shielding Type
Unshielded
Conductor Design
Stranded
Conductor Material
Tinned Copper

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.