R422B in 25 lb. disposable cylinders

  • Mfr # R422B25

  • Zoro # G316555994


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

Application
Air Conditioning, Commercial, Residential
Tank Fitting Size
1/4 in
Container Type
Cylinder
Refrigerant Type
R-422B
Tank Fitting Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R422B25
Zoro #
G316555994
UPC #
-
Country of Origin
China

Dimensions

Tank Fitting Size
1/4 in

Details

Item
Refrigerant
Application
Air Conditioning, Commercial, Residential
Container Type
Cylinder
Refrigerant Type
R-422B
Tank Fitting Type
SAE
Global Warming Potential
2,525
Refrigerant Group
HFC
Ozone Depletion Potential
0
Chemical Compound
Isobutane, Pentafluoroethane, Tetrafluoroethane
Tank Fitting Gender
Male
Safety Classification
A1
Container Color
Gray
Standards
OSHA 29 CFR 1910.1200
Volume
25 lb
Boiling Point
-44.14 Degrees F

Description

Refrigerant, Refrigerant Type R-422B, Container Type Cylinder, Application Air Conditioning, Commercial, Residential, Standards OSHA 29 CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, NY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.