10 gal, 120V, 16.7 A Amps, Residential Mini Tank Water Heater

  • Mfr # PROE10 1 RH POU

  • Zoro # G9984134


product price:  $614.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Amps AC
16.7 A
Water Connection
3/4 in NPT
Overall Height
23 in
Standards
National Appliance Energy Conservation Act Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROE10 1 RH POU
Zoro #
G9984134
UPC #
020352625096
Country of Origin
Mexico

Dimensions

Overall Height
23 in
Jacket Dia.
15 3/4 in
Overall Height - Water Heaters
23 in
Height to Top of Vent Connection
23"
Manufacturers Warranty Length
6 yr Limited Tank and Parts
Height to Cold Side Connection
4 1/4 in
Height to Top of Heater
23"
Height to Hot Side Connection
20 1/2 in
Tank Height
23 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Height to Hot Outlet
20.5 in
Height to Cold Inlet
4.25 in
Height to T and P Valve
19.5 in
Tank Diameter
15.75 in
Manufacturer Warranty Length
6 yr Limited Tank and Parts

Details

Item
Electric Water Heater
Voltage
120V
Amps AC
16.7 A
Water Connection
3/4 in NPT
Standards
National Appliance Energy Conservation Act Compliant, UL Listed
Commercial / Residential
Residential
Includes
T and P Valve
Compliance
AHRI, Low Lead Compliant, UL
Voltage - Water Heaters
120
Item - Water Heaters
Mini Tank Water Heater
Phase
Single
Total Watts
2,000 W
Phase - Water Heaters
1
Features
Wall Bracket
Fuel Type
Electric
Max. Pressure
150 psi
Number of Elements
1
Tank Capacity - Plumbing
10.0 gal
Water Heater Design
Point-of-Use
Recovery @ 90 F Rise
9.0 gph
Connection Location
Side
Vent Type
Standard
Tank Capacity
10 gal
Residential / Commercial
Residential
Temp. Range
120 Degrees to 160 Degrees F
Hot Outlet Type
NPT
Minimum Wattage
2,000 W
Current
16.7 A
Recovery Rate @ Rise
9 gph @ 90 Degrees F
Element Material
Stainless Steel
Thermal Efficiency
Not Rated
Maximum Water Pressure
150 psi
Maximum Recovery Flow Rate
20 gph @ 40 Degrees F
Included Valves
Temperature and Pressure Relief
Mounting Type
Wall Mounting
Market
Residential
Cold Inlet Type
NPT
Water Connection Location
Side
Power Consumption
2,000 W
Operating Voltage
120V AC
Overheat Protection
Yes
Automatic Thermostat
Yes

Description

Electric Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 23 in, Power Consumption 2,000 W, Tank Capacity 10 gal, Tank Diameter 15.75 in, Market Residential, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 16.7 A, Element Material Stainless Steel, Features Wall Bracket, Height to Cold Inlet 4.25 in, Height to Hot Outlet 20.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.