19000BTU, Outdoor Camping Portable Propane Gas Tankless Water Heater with Water Pump, Point-of-use
- Mfr # FP19AG
- Zoro # G615189807
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Depth
18.2 in
Width
13.5 in
Overall Length
6.5 in
Water Heater Application
Outdoor Point-of-use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP19AG
- Zoro #
- G615189807
- UPC #
- 850057631418
- Country of Origin
- China
Dimensions
- Depth
- 18.2 in
- Width
- 13.5 in
- Overall Length
- 6.5 in
Details
- Water Heater Application
- Outdoor Point-of-use
Description
FOGATTI InstaShower GO is a compact and portable shower system designed for outdoor use. Heated by propane, it provides hot water in seconds for showering, washing dishes, cleaning hands and other tasks. It is light-weight and easy to store, making it an ideal companion for camping, hiking and other outdoor adventures.
- Compact and Portable shower system for outdoor use
- 5000 mAh rechargeable built-in battery, 80mins on full charge
- 19000 BTU, max temp up to 125F
- Tilt protection and dry burn protection
- Overheat protection and flameout protection
- Heating output of 19,000 BTU, the instashower go water heater heats up fast within 8-seconds and it can output 3L Per minute hot water
- Automatic ignition system for easy start-up and shut-down, allowing you to pause your shower without constantly turning the machine on and off, saving water and energy
- Efficient brushless 12-Volt pump with a 6.6 ft. hose ensures reliable and consistent water pressure, delivering an enjoyable shower experience
- Please charge the battery for 4-hours at the first time to maximize the performance of the battery
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.