Shop RHEEM

19.9 gal, 120V, 25 A Amps, Commercial Electric Water Heater

  • Mfr # EGSP20 120V
  • Zoro # G2824026

product price: 
$
978.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
120V
Amps AC
25 A
Height to Top of Vent Connection
25.13"
Industry Type
Commercial
Recovery @ 120 F Rise
10 gph
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGSP20 120V
Zoro #
G2824026
UPC #
203522485304
Country of Origin
United States

Dimensions

Height to Top of Vent Connection
25.13"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Jacket Dia.
19 3/4 in
Height to Cold Side Connection
5 1/8 in
Height to Top of Heater
25.13"
Connection Size
3/4"
Height to T and P Opening
19-5/8"
Height to Hot Side Connection
22 5/8 in
Dia./Thread Size
3/4"
Overall Height - Water Heaters
25 1/8 in
Overall Height
25.1 in
Overall Width
19.8 in
Overall Depth
19.8 in
Height to T and P Valve
19.62 in
Height to Hot Outlet
22.6 in
Manufacturer Warranty Length
3 yr Limited Tank
Tank Diameter
19.75 in
Height to Cold Inlet
5.1 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in

Details

Item
Point-of-Use Electric Water Heater
Voltage
120V
Amps AC
25 A
Industry Type
Commercial
Recovery @ 120 F Rise
10 gph
Phase - Water Heaters
1
Tank Capacity
20 gal
Fuel Type
Electric
Max. Pressure
150 psi
Phase
Single
Number of Elements
1
Water Connection
3/4 in NPT
Features
Automatic Temperature Control
Standards
ASME, CSA Certified, UL Listed
Commercial / Residential
Commercial
Connection Location
Side
System of Measurement
Inch
Water Heater Design
Point-of-Use
Temp. Range
110 Degrees to 170 Degrees F
Tank Capacity - Plumbing
19.9 gal
Voltage - Water Heaters
120
Total Watts
3,000 W
Connection Type
NPT
Compliance
UL Certified; UL Standard 174; NC Compliant; ASHRAE Standards
Recovery @ 100 F Rise
12 gph
Vent Type
Standard
Recovery @ 140 F Rise
9 gph
Item - Water Heaters
Electric Water Heater
Includes
Resistor Elements, Surface Mounted Thermostat
Residential / Commercial
Commercial
Power Consumption
3,000 W
Hot Outlet Type
NPT
Minimum Delivered Temperature
110 Degrees F
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F, 30 gph @ 40 Degrees F, 9 gph @ 140 Degrees F
Maximum Water Pressure
150 psi
Tank Insulation Material
Polyurethane
Overheat Protection
Yes
Thermostat Mounting
Surface
Included Valves
Temperature and Pressure Relief
Thermal Efficiency
Not Rated
Tank Outer Shell Finish
Porcelain Enamel
Environment
Indoor
Operating Voltage
120V AC
Tank Outer Shell Material
Steel
Cold Inlet Type
NPT
Market
Commercial
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Maximum Delivered Temperature
170 Degrees F
Mounting Type
Wall Mounting
Current
25 A
Automatic Thermostat
Yes
Water Connection Location
Side

Description

Point-of-Use Electric Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 25.12 in, Overall Width 19.75 in, Power Consumption 3,000 W, Tank Capacity 19.9 gal, Tank Diameter 19.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 25 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 5.12 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.