This item is Discontinued.

Rheem 18 1/2 in " x 9 1/4 in " x 27 1/2 in " Gas Tankless Water Heater ,  RTGH-CM95XLP

18 1/2 in " x 9 1/4 in " x 27 1/2 in " Gas Tankless Water Heater , (Discontinued)

  • Mfr # RTGH-CM95XLP
  • Zoro # G4857741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTGH-CM95XLP
Zoro #
G4857741
UPC #
203526690445
Country of Origin
Japan

Dimensions

Height to Top of Heater
27.5"
Height to Top of Vent Connection
27.5"
Depth (In.)
9 1/4 in
Height (In.)
27 1/2 in
Width (In.)
18 1/2 in
Manufacturers Warranty Length
5 yr on Heat Exchanger and Parts, 1 yr on Labor
Overall Width
18.5 in
Cold Inlet Size
3/4 in
Overall Height
27.5 in
Hot Outlet Size
3/4 in
Overall Depth
9.75 in
Manufacturer Warranty Length
1 yr Labor, 5 yr Heat Exchanger, 5 yr Parts
Overall Dimensions - H x W x D
27.5 in x 18.5 in x 9.75 in
Gas Inlet Size
3/4 in

Details

Item - Water Heaters
Gas Tankless Water Heater
Fuel Type - Water Heaters
Liquid Propane
BtuH - Water Heaters
199,900
Ignition Type - Water Heaters
Electronic
GPM @ 45F Rise - Water Heaters
8.4
Fuel Connection - Water Heaters
3/4 in
Water Connection - Water Heaters
3/4 in
Energy Factor - Water Heaters
0.96
Type
Outdoor
Vent Type
Direct Vent
Residential / Commercial
Commercial
For Use With
Water
BtuH
199,900
GPM @ 45°F Rise - Water Heaters
8.4
Item
Gas Tankless Water Heater
Temp. Range
85 degrees to 185 degrees F
Compliance
AHRI Certified, CSA Certified
Green Certification or Other Recognition
ENERGY STAR
Includes
Control Cable, Manifold
GPM @ 90F Rise
4.2
Fuel Type
Liquid Propane
Voltage
120 VAC
Gas Connection
3/4"
Energy Factor
0.94
Standards
AHRI Certified, AIA, cCSAus
Ignition Type
Electronic
Maximum Heating Capacity
199,900 BTU/ft/sq ft/hr/ Degrees F
Maximum Flow Rate
9.5 gpm
WiFi Enabled
Yes
Condensing System
High Efficiency
Mounting Orientation
Horizontal, Vertical
Cold Inlet Gender
Male
Maximum Delivered Temperature
120 Degrees F
Minimum Water Pressure
14 psi
Low NOx Rating
Includes California Low NOx Compliant Burner
Maximum Water Pressure
150 psi
Minimum Flow Activation
0.26 gpm
Minimum Heating Capacity
11,000 BTU/ft/sq ft/hr/ Degrees F
Gas Inlet Gender
Male
Low NOx
Yes
Hot Outlet Type
NPT
Included Valves
Shutoff
Thermal Efficiency
95 %
Minimum Delivered Temperature
100 Degrees F
Hot Outlet Connection Gender
Male
Market
Commercial
Default Temperature
120 Degrees F
Condensing
Yes
Temperature Range
100 Degrees F to 120 Degrees F
Operating Voltage
120V AC
Cold Inlet Type
NPT
Energy Efficiency
High-Efficiency Condensing (90% or More)
Gas Inlet Type
NPT
Environment
Outdoor

Description

Gas Tankless Water Heater, Fuel Type Liquid Propane, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 9.5 gpm, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.26 gpm, Overall Depth 9.75 in, Overall Height 27.5 in, Overall Width 18.5 in, Maximum Delivered Temperature 120 Degrees F, Minimum Delivered Temperature 100 Degrees F, Thermal Efficiency 95 Percent, Condensing Yes, Environment Outdoor, Market Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.