40 gal Electric Water Heater, Single Phase 48.4 in H

  • Mfr # PROPE40 M2 RH CG / 701658

  • Zoro # G814702630


product price:  $878.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
40 gal
Phase
Single
Overall Height
48.4 in
Equivalent BtuH
15,354 BtuH
Included Valves
Shutoff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROPE40 M2 RH CG / 701658
Zoro #
G814702630
UPC #
020352764290
Country of Origin
Mexico

Dimensions

Overall Height
48.4 in
Height to Cold Inlet
52.5 in
Manufacturer Warranty Length
12 yr
For Household Size
2 to 4
Height to Hot Outlet
50.5 in
Tank Height
48.38 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Tank Diameter
20.25 in

Details

Item
Electric Water Heater
Tank Capacity
40 gal
Phase
Single
Equivalent BtuH
15,354 BtuH
Included Valves
Shutoff
Market
Residential
Number of Elements
2
Energy Factor
0.93
First Hour Rating
55 gal
Overheat Protection
Yes
Power Consumption
5 kW
Control Type
Remote Control
Features
Hot Water Availability Indicator, Self-Cleaning, Smart Control, Smart Detection, Smart Protection, Vacation Mode
Hot Outlet Type
NPT
Element Material
Stainless Steel
Cold Inlet Type
NPT
Minimum Wattage
5,500 W
Maximum Recovery Flow Rate
25 gph @ 90 Degrees F Rise
WiFi Enabled
Yes
Operating Voltage
240V
Standards
AHRI Certified, LEED Point 1, UL

Description

Electric Water Heater, Operating Voltage 240V, Phase Single, Equivalent BtuH 15,354 BtuH, First Hour Rating 55 gal, Maximum Recovery Flow Rate 25 gph @ 90 Degrees F Rise, Overall Height 48.4 in, Power Consumption 5 kW, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Remote Control, Element Material Stainless Steel, Energy Factor 0.93

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.