2.5 Gal. Mini Tank 1300W Point-of-Use Electric Water Heater
- Mfr # SHC 2.5
- Zoro # G121860412
product price:Â
$
244.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHC 2.5
- Zoro #
- G121860412
- UPC #
- 94922424235
- Country of Origin
- China
Description
The SHC mini tank 120V (volt) electric water heater frees up precious space while providing plenty of hot water for hand washing or kitchen type applications. By putting the hot water right where it is needed you can reduce pipe runs from a central hot water tank. This reduces the use of water and energy. The smaller tank coupled with good insulation also reduces the stand-by losses in comparison with larger tank type water heaters. The unit installs right under or near the sink. Lightweight and compact the SHC mounts to the wall (bracket included. You plumb it to the cold water supply line. Once it is filled with water simply plug the 3-prong grounded pigtail (included) into a 110-120V outlet. With only an 11A (ampere) current draw no special wiring is required. Uses include: Commercial Industrial Institutional and Residential such as: Office Buildings Stores Malls Warehouses Bathroom Sinks Kitchen Sinks Laundry Areas Cabins/Cottages Restaurants Gas Stations Schools and Hotels/Motels. Technical Data: Single Phase: 60/50Hz; Voltage: 120 V.; Wattage: 1300W; Amps: 11.3A; Nominal water volume: 2.54G/10L; Maximum operating pressure 150 psi/10 Bar; Maximum adjustable temperature: 140F/60C; Water connections: 1/2 In. Male NPT.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.