50 gal Hybrid Electric Tank Water Heater, Single Phase 61.8 in H

  • Mfr # HPLD50-2RH

  • Zoro # G916066005


product price:  $2,701.86
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Features
CTA-2045 Communicator
Energy Factor
3.88
Standards
NSF/ANSI 372, Title 24 Compliant
Overall Width
22.3 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPLD50-2RH
Zoro #
G916066005
UPC #
020352867373
Country of Origin
Mexico

Dimensions

Overall Width
22.3 in
Overall Height
61.8 in
Overall Depth
22.5 in
Tank Height
61.75 in
Height to Hot Outlet
3.6 in
Height to T and P Valve
39.63 in
Tank Diameter
22.25 in
Hot Outlet Size
3/4 in
Manufacturer Warranty Length
3 yr Parts, 3 yr Tank

Details

Features
CTA-2045 Communicator
Energy Factor
3.88
Standards
NSF/ANSI 372, Title 24 Compliant
Phase
Single
Tank Capacity
50 gal
Item
Hybrid Electric Tank Water Heater
Control Type
Smart Device/App
Hot Outlet Type
NPT
Product Type
Electric Hybrid Tank Water Heater
WiFi Enabled
Yes
Maximum Water Pressure
150 psi
Element Material
Stainless Steel
Overheat Protection
Yes
First Hour Rating
67 gal
Equivalent BtuH
4,200 BtuH
Maximum Recovery Flow Rate
27 gph @ 90 Degrees F Rise
Tank Insulation Material
Non-CFC Foam
Recovery Rate @ Rise
27 gph @ 90 Degrees F Rise
Water Connection Location
Side, Top
Includes Heat Pump
Heat Pump Included
Market
Commercial
Power Consumption
5,000 W
Included Valves
Temperature and Pressure Relief
Minimum Wattage
4,500 W
Operating Voltage
208 to 240V

Description

Hybrid Electric Tank Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 67 gal, Maximum Recovery Flow Rate 27 gph @ 90 Degrees F Rise, Overall Height 61.8 in, Power Consumption 5,000 W, Tank Capacity 50 gal, Tank Diameter 22.25 in, Market Commercial, Control Type Smart Device/App, Current 21 A, Element Material Stainless Steel, Energy Factor 3.88, Features CTA-2045 Communicator, Height to Hot Outlet 3.6 in, Height to T and P Valve 39.63 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.