Shop RHEEM

6 gal, 120V, 25 A Amps, Commercial Mini Tank Water Heater

  • Mfr # EGSP6 120V
  • Zoro # G2933384

product price: 
$
739.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Amps AC
25 A
Commercial / Residential
Commercial
Water Heater Design
Point-of-Use
Recovery @ 50 F Rise
25 gph
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGSP6 120V
Zoro #
G2933384
UPC #
203524725156
Country of Origin
United States

Dimensions

Height to Top of Vent Connection
15.13"
Height to Hot Side Connection
12 5/8 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Jacket Dia.
15 3/4 in
Height to Cold Side Connection
4 1/4 in
Dia./Thread Size
3/4"
Height to T and P Opening
11-5/8"
Overall Height
15.1 in
Connection Size
3/4"
Height to Top of Heater
15.13"
Overall Height - Water Heaters
15 1/8 in
Overall Width
15.8 in
Overall Depth
15.8 in
Height to Hot Outlet
12.6 in
Tank Diameter
15.75 in
Cold Inlet Size
3/4 in
Height to Cold Inlet
4.3 in
Height to T and P Valve
11.62 in
Manufacturer Warranty Length
3 yr Limited Tank
Hot Outlet Size
3/4 in

Details

Item
Point-of-Use Electric Water Heater
Voltage
120V
Amps AC
25 A
Commercial / Residential
Commercial
Water Heater Design
Point-of-Use
Recovery @ 50 F Rise
25 gph
Recovery @ 140 F Rise
8 gph
Recovery @ 110 F Rise
11 gph
Industry Type
Commercial
Recovery @ 120 F Rise
10 gph
Recovery @ 70 F Rise
17 gph
Phase
Single
Features
Automatic Temperature Control
System of Measurement
Inch
Recovery @ 100 F Rise
12 gph
Vent Type
Standard
Connection Type
NPT
Number of Elements
1
Includes
Resistor Elements, Surface Mounted Thermostat
Water Connection
3/4 in NPT
Standards
ASME, CSA Certified, UL Listed
Total Watts
3,000 W
Temp. Range
110 Degrees to 170 Degrees F
Recovery @ 90 F Rise
14.0 gph
Tank Capacity - Plumbing
6.0 gal
Item - Water Heaters
Mini Tank Water Heater
Max. Pressure
150 psi
Voltage - Water Heaters
120
Compliance
Design Certified By UL; UL Standard 174 As Electric Storage Tank Water Heater; North Carolina and Mass Code Compliant
Residential / Commercial
Commercial
Connection Location
Side
Phase - Water Heaters
1
Tank Capacity
6 gal
Recovery @ 130 F Rise
9 gph
Fuel Type
Electric
Water Connection Location
Side
Cold Inlet Type
NPT
Tank Outer Shell Finish
Porcelain Enamel
Current
25 A
Automatic Thermostat
Yes
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F, 30 gph @ 40 Degrees F, 9 gph @ 140 Degrees F
Tank Outer Shell Material
Steel
Thermostat Mounting
Surface
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Operating Voltage
120V AC
Minimum Delivered Temperature
110 Degrees F
Power Consumption
3,000 W
Tank Insulation Material
Polyurethane
Maximum Delivered Temperature
170 Degrees F
Hot Outlet Type
NPT
Maximum Water Pressure
150 psi
Thermal Efficiency
Not Rated
Mounting Type
Wall Mounting
Overheat Protection
Yes
Included Valves
Temperature and Pressure Relief
Environment
Indoor
Market
Commercial

Description

Point-of-Use Electric Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 15.12 in, Overall Width 15.75 in, Power Consumption 3,000 W, Tank Capacity 6 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 25 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.