Zoro Homepage

Anode Rod, 44-3/16" L, Magnesium

  • Mfr # SP11345C

  • Zoro # G9529250


product price: $48.39
/ea

Key Features

Length (In.)
44.1875 in
Material
Magnesium
For Use With
Rheem Tank Water Heaters
Connection Type
NPT
Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP11345C
Zoro #
G9529250
UPC #
662766623468
Country of Origin
China

Dimensions

Length (In.)
44.1875 in
Connection Size
3/4 in
Height (In.)
44 3/16 in
Overall Length
44.18 in
Outside Diameter
0.84 in
Overall Height
44.19 in

Details

Item
Anode Rod
Material
Magnesium
For Use With
Rheem Tank Water Heaters
Connection Type
NPT
Material of Construction
Magnesium
Application
Residential Tank Water Heater Installation
Standards
California Proposition 65
For Potable Water Use
Yes
Compatible Manufacturer Part Number
21DV50, 21I30T, 21V30, 21V30T, 21V40, 21V50, 21VP40E, 21VP50E, 21VP75E, 21VR75, 41V40, 41V50, 5V30, 5V40, 5V50, 5VP40E, 5VP50E, 5VP75E, 5VR75, G100, G50, G65, G72, G75, G76, G82, GPV75, MV30DV, MV40DV, P30, P40, P50, PH50, PR75, PV30, PV40, PVP50E, PVP75E, R71, RF72, RF76, RF82, RMGVR50, T75-75, T76-200
Product Type
Anode Rod
Market
Residential

Description

Anode Rod, Compatible Manufacturer Part Number 21DV50, 21I30T, 21V30, 21V30T, 21V40, 21V50, 21VP40E, 21VP50E, 21VP75E, 21VR75, 41V40, 41V50, 5V30, 5V40, 5V50, 5VP40E, 5VP50E, 5VP75E, 5VR75, G100, G50, G65, G72, G75, G76, G82, GPV75, MV30DV, MV40DV, P30, P40, P50, PH50, PR75, PV30, PV40, PVP50E, PVP75E, R71, RF72, RF76, RF82, RMGVR50, T75-75, T76-200, Connection Size 3/4 in, Connection Type NPT, Outside Diameter 0.84 in, Material Magnesium, Overall Height 44.19 in, Overall Length 44.18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.