Shop RHEEM
See all product information
Create Account
Relief Valve, Rheem; Vanguard
- Mfr # SP9013E
- Zoro # G5035213
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
ADS099A/400310,ADS099A/400464,ADS099A/400587,ADS099A/400655,ADS099A/400662,ADS099A/402307,ADS099A/403045,ADS099A/403373,ADS099A/404530,ADS099A/407883,ADS099A/411231,ADS099A/411811,ADS099A/472393,ADS099A/472409,ADS099A/472416,ADS099A/472423,E10/402307,E10/411231,ES120/400655,ES120/400662,ES120/403373,ES120/411811,ES120/472393,ES120/472409,ES120/472416,ES50/400310,ES50/400464,ES50/400587,ES50/407883,ES85/403045,ES85/404530,ES85/472423
Fits Brand
Rheem, Vangaurd
Outlet Connection Type
NPT
Maximum Operating Temperature
210 Degrees F
Inlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP9013E
- Zoro #
- G5035213
- UPC #
- 020352481036
- Country of Origin
- United States
- Item
- Valve, Relief (watt's Regulator# 0156728)
- For Use With Mfr. Model Number
- ADS099A/400310,ADS099A/400464,ADS099A/400587,ADS099A/400655,ADS099A/400662,ADS099A/402307,ADS099A/403045,ADS099A/403373,ADS099A/404530,ADS099A/407883,ADS099A/411231,ADS099A/411811,ADS099A/472393,ADS099A/472409,ADS099A/472416,ADS099A/472423,E10/402307,E10/411231,ES120/400655,ES120/400662,ES120/403373,ES120/411811,ES120/472393,ES120/472409,ES120/472416,ES50/400310,ES50/400464,ES50/400587,ES50/407883,ES85/403045,ES85/404530,ES85/472423
- Fits Brand
- Rheem, Vangaurd
- Outlet Connection Type
- NPT
- Maximum Operating Temperature
- 210 Degrees F
- Inlet Connection Type
- NPT
- Compatible Manufacturer Part Number
- ADS099A/400310,ADS099A/400464,ADS099A/400587,ADS099A/400655,ADS099A/400662,ADS099A/402307,ADS099A/403045,ADS099A/403373,ADS099A/404530,ADS099A/407883,ADS099A/411231,ADS099A/411811,ADS099A/472393,ADS099A/472409,ADS099A/472416,ADS099A/472423,E10/402307,E10/411231,ES120/400655,ES120/400662,ES120/403373,ES120/411811,ES120/472393,ES120/472409,ES120/472416,ES50/400310,ES50/400464,ES50/400587,ES50/407883,ES85/403045,ES85/404530,ES85/472423
- Maximum Operating Pressure
- 150 psi
- Valve Body Material
- Brass
- Compatible Product Type
- Universal
- Compatible Brand
- Rheem, Vanguard
- Product Type
- Relief Valve
- For Potable Water Use
- Yes
Dimensions
- Overall Length
- 7.25 in
- Outlet Connection Size
- 3/4 in
- Inlet Connection Size
- 3/4 in
- Wire Rope Length
- 7.25 in
- Length
- 7.25 in
Description
Relief Valve, Valve Body Material Brass
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.