Shop RHEEM
See all product information
Create Account
BLOWER & INDUCER WHEELS
- Mfr # 70-20602-01K
- Zoro # G825018249
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model Number
R801P-ZSA, R801P-ZSB, R801S-ZSA, R801S-ZSB, R802P-ZSA, R802P-ZSB, RGDG, RGDJ, RGLG, RGLH, RGLJ, RGLK, RGLN, RGLQ, RGPH, RGPJ, RGPK, RGPN, RGPP, RGPQ, RGRA, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK, RGVG, RGVH, RGVJ, ROBD, ROBF, ROPD, ROPF
Bore Diameter
1/2 in
Wheel Width
10 in
Compatible with Brand
Rheem-Ruud
Wheel Diameter
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-20602-01K
- Zoro #
- G825018249
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Wheel Width
- 10 in
- Wheel Diameter
- 11 in
Details
- Item
- BLOWER & INDUCER WHEELS
- Compatible with Manufacturer Model Number
- R801P-ZSA, R801P-ZSB, R801S-ZSA, R801S-ZSB, R802P-ZSA, R802P-ZSB, RGDG, RGDJ, RGLG, RGLH, RGLJ, RGLK, RGLN, RGLQ, RGPH, RGPJ, RGPK, RGPN, RGPP, RGPQ, RGRA, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK, RGVG, RGVH, RGVJ, ROBD, ROBF, ROPD, ROPF
- Compatible with Brand
- Rheem-Ruud
- Product Type
- Wheel Kit
- Compatible Manufacturer Part Number
- R801P-ZSA, R801P-ZSB, R801S-ZSA, R801S-ZSB, R802P-ZSA, R802P-ZSB, RGDG, RGDJ, RGLG, RGLH, RGLJ, RGLK, RGLN, RGLQ, RGPH, RGPJ, RGPK, RGPN, RGPP, RGPQ, RGRA, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK, RGVG, RGVH, RGVJ, ROBD, ROBF, ROPD, ROPF
- Compatible Manufacturer Model Number
- R801P-ZSA, R801P-ZSB, R801S-ZSA, R801S-ZSB, R802P-ZSA, R802P-ZSB, RGDG, RGDJ, RGLG, RGLH, RGLJ, RGLK, RGLN, RGLQ, RGPH, RGPJ, RGPK, RGPN, RGPP, RGPQ, RGRA, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK, RGVG, RGVH, RGVJ, ROBD, ROBF, ROPD, ROPF
Description
BLOWER & INDUCER WHEELS, Product Type Wheel Kit, Wheel Diameter 11 in, Wheel Width 10 in, Bore Diameter 1/2 in, Compatible with Brand Rheem-Ruud, Compatible with Manufacturer Model Number R801P-ZSA, R801P-ZSB, R801S-ZSA, R801S-ZSB, R802P-ZSA, R802P-ZSB, RGDG, RGDJ, RGLG, RGLH, RGLJ, RGLK, RGLN, RGLQ, RGPH, RGPJ, RGPK, RGPN, RGPP, RGPQ, RGRA, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK, RGVG, RGVH, RGVJ, ROBD, ROBF, ROPD, ROPF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.