BLOWER & INDUCER WHEELS
- Mfr # 703015K
- Zoro # G925015179
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Wheel Diameter
11 in
Hub Type
Convex
Bore Diameter
1/2 in
Wheel Width
11 in
Product Type
Wheel Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 703015K
- Zoro #
- G925015179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 11 in
- Bore Diameter
- 1/2 in
- Wheel Width
- 11 in
Details
- Item
- BLOWER & INDUCER WHEELS
- Hub Type
- Convex
- Product Type
- Wheel Kit
Description
BLOWER & INDUCER WHEELS, Product Type Wheel Kit, Wheel Diameter 11 in, Wheel Width 11 in, Bore Diameter 1/2 in, Hub Type Convex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.