Shop RHEEM
See all product information
Create Account
BLOWER & INDUCER WHEELS
- Mfr # 70-23111-43
- Zoro # G625015417
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Product Type
Blower Wheel
Hub Type
Concave
Number of Blades
54
Rotation
CW Hub End
Wheel Diameter
11 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-23111-43
- Zoro #
- G625015417
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Wheel Diameter
- 11 15/16 in
- Bore Diameter
- 1/2 in
- Wheel Width
- 7 1/8 in
Details
- Item
- BLOWER & INDUCER WHEELS
- Product Type
- Blower Wheel
- Hub Type
- Concave
- Number of Blades
- 54
- Rotation
- CW Hub End
- Compatible with Manufacturer Model Number
- R801P-ZSA, R801P-ZSB, R801S-ZSA, R801S-ZSB, R802P-ZSA, R802P-ZSB, RBEH, RBHK, RBHL, RGDG, RGDJ, RGLG, RGLH, RGLJ, RGLK, RGLN, RGLQ, RGPH, RGPJ, RGPK, RGPN, RGPP, RGPQ, RGRA, RGRB, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK, RGVG, RGVH, RGVJ
- Compatible with Series
- WBHP
- Includes Set Screws
- Yes
- Number of Inlets
- 2
- Drive Type
- Direct Drive
- Compatible with Brand
- Rheem-Ruud
- Compatible Series
- WBHP
- Compatible Manufacturer Part Number
- R801P-ZSA, R801P-ZSB, R801S-ZSA, R801S-ZSB, R802P-ZSA, R802P-ZSB, RBEH, RBHK, RBHL, RGDG, RGDJ, RGLG, RGLH, RGLJ, RGLK, RGLN, RGLQ, RGPH, RGPJ, RGPK, RGPN, RGPP, RGPQ, RGRA, RGRB, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK, RGVG, RGVH, RGVJ
- Compatible Manufacturer Model Number
- R801P-ZSA, R801P-ZSB, R801S-ZSA, R801S-ZSB, R802P-ZSA, R802P-ZSB, RBEH, RBHK, RBHL, RGDG, RGDJ, RGLG, RGLH, RGLJ, RGLK, RGLN, RGLQ, RGPH, RGPJ, RGPK, RGPN, RGPP, RGPQ, RGRA, RGRB, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK, RGVG, RGVH, RGVJ
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Number of Inlets 2, Wheel Diameter 11 15/16 in, Wheel Width 7 1/8 in, Bore Diameter 1/2 in, Rotation CW Hub End, Hub Type Concave, Drive Type Direct Drive, Number of Blades 54, Includes Set Screws Yes, Compatible with Brand Rheem-Ruud, Compatible with Series WBHP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.