BLOWER & INDUCER WHEELS
- Mfr # 70-24041-01K
- Zoro # G225016975
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Product Type
Wheel Kit
Compatible with Series
RGRA, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK
Compatible with Brand
Rheem-Ruud
Bore Diameter
1/2 in
Wheel Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-24041-01K
- Zoro #
- G225016975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Wheel Diameter
- 12 in
- Wheel Width
- 11 in
Details
- Item
- BLOWER & INDUCER WHEELS
- Product Type
- Wheel Kit
- Compatible with Series
- RGRA, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK
- Compatible with Brand
- Rheem-Ruud
- Compatible Series
- RGRA, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK
Description
BLOWER & INDUCER WHEELS, Product Type Wheel Kit, Wheel Diameter 12 in, Wheel Width 11 in, Bore Diameter 1/2 in, Compatible with Brand Rheem-Ruud, Compatible with Series RGRA, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.