BLOWER & INDUCER WHEELS
- Mfr # 70-40514-02
- Zoro # G925017135
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Number of Inlets
2
Compatible with Brand
Rheem-Ruud
Wheel Diameter
13 13/16 in
Product Type
Blower Wheel
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-40514-02
- Zoro #
- G925017135
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Wheel Diameter
- 13 13/16 in
- Bore Diameter
- 3/4 in
- Wheel Width
- 12 5/8 in
Details
- Item
- BLOWER & INDUCER WHEELS
- Number of Inlets
- 2
- Compatible with Brand
- Rheem-Ruud
- Product Type
- Blower Wheel
- Rotation
- CW/CCW
- Drive Type
- Direct Drive
- Hub Type
- Convex
- Compatible with Series
- RHGE
- Number of Blades
- 43
- Includes Set Screws
- Yes
- Compatible Series
- RHGE
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Number of Inlets 2, Wheel Diameter 13 13/16 in, Wheel Width 12 5/8 in, Bore Diameter 3/4 in, Rotation CW/CCW, Hub Type Convex, Drive Type Direct Drive, Number of Blades 43, Includes Set Screws Yes, Compatible with Brand Rheem-Ruud, Compatible with Series RHGE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.