BLOWER & INDUCER WHEELS
- Mfr # 703023K
- Zoro # G825018317
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Product Type
Wheel Kit
Wheel Width
10 11/16 in
Wheel Diameter
10 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 703023K
- Zoro #
- G825018317
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Width
- 10 11/16 in
- Wheel Diameter
- 10 5/8 in
Details
- Item
- BLOWER & INDUCER WHEELS
- Product Type
- Wheel Kit
Description
BLOWER & INDUCER WHEELS, Product Type Wheel Kit, Wheel Diameter 10 5/8 in, Wheel Width 10 11/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.