Zoro Homepage

Commercial Gas Water Heater

  • Mfr # G76-200-1

  • Zoro # G613355655


product price: $5,785.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Tank Capacity
76 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Ignition Type
Direct Spark to Pilot
Features
Altitude Certifications, Anode Rods, Full-port, Full-flow Drain Valve, Innovative Technology, Low Profile Automatic Flue Damper, Space Saver Design, Stainless Steel Burners, SystemSentinel(TM) LED Diagnostic System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G76-200-1
Zoro #
G613355655
UPC #
020352396996
Country of Origin
United States

Dimensions

Tank Diameter
26.25 in
Overall Height
68.81 in
Tank Height
64 in
Height to T and P Valve
58.63 in
Height to Hot Outlet
58.63 in
Gas Inlet Size
3/4 in
Hot Outlet Size
1 1/2 in
Manufacturer Warranty Length
3 yr
Height to Gas Inlet
7 in
Height to Cold Inlet
25 in

Details

Tank Capacity
76 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Item
Commercial Gas Water Heater
Ignition Type
Direct Spark to Pilot
Features
Altitude Certifications, Anode Rods, Full-port, Full-flow Drain Valve, Innovative Technology, Low Profile Automatic Flue Damper, Space Saver Design, Stainless Steel Burners, SystemSentinel(TM) LED Diagnostic System
Standards
AHRI Certified, Canada CSA, LWH, UL Classified, US CSA (Star)
First Hour Rating
247 gal
Operating Voltage
120/24V
Maximum Recovery Flow Rate
485 gph @ 40 Degrees F
Thermal Efficiency
80 %
Tank Insulation Material
Fiberglass
Tank Outer Shell Material
Steel
Maximum Heating Capacity
199,900 BTU/ft/sq ft/hr/ Degrees F
Maximum Altitude
5,000 ft
Maximum Delivered Temperature
180 Degrees F
Market
Commercial
Water Connection Location
Front, Rear, Top
Recovery Rate @ Rise
138 gph @ 140 Degrees F, 149 gph @ 130 Degrees F, 162 gph @ 120 Degrees F, 176 gph @ 110 Degrees F, 194 gph @ 100 Degrees F, 215 gph @ 90 Degrees F, 242 gph @ 80 Degrees F, 277 gph @ 70 Degrees F, 323 gph @ 60 Degrees F, 388 gph @ 50 Degrees F
Maximum Water Pressure
150 psi
Included Valves
Temperature and Pressure Relief
Low NOx
No

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx No, First Hour Rating 247 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 68.81 in, Tank Diameter 26.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 76 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 485 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.