Shop RHEEM
See all product information
Create Account
Control Thermostat, Natural Gas
- Mfr # SP20231
- Zoro # G9529375
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Gas Type
NG
Capacity (BtuH)
36,800
Mounting
3/4 in NPT
Inlet
1/2 in NPT
Outlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP20231
- Zoro #
- G9529375
- UPC #
- 662766623482
- Country of Origin
- Mexico
- Item
- Control Thermostat
- Gas Type
- NG
- Capacity (BtuH)
- 36,800
- Mounting
- 3/4 in NPT
- Inlet
- 1/2 in NPT
- Outlet
- 1/2 in
- Pilot
- Fixed
- Pressure Tap
- Manifold
- Controller Type
- Thermostat
- For Use With
- Most Brands of Water Heaters
- Fuel Type
- Natural Gas
- Outlet Connection Type
- NPT
- Standards
- California Proposition 65
- Maximum Heating Capacity
- 36,800 BtuH
- Compatible Manufacturer Part Number
- 42VP40F-E,42VP40SF-E,42VP50F-E,42VP50SF-E,43VP40E2,43VP40E2-E,43VP40SE2,43VP50E2,43VP50E2-E,43VP50SE2,43VP50SE2-E,6CG40PV36E2,6CG50PV36E2,6GR40PVE2-40,6GR40PVE2-40E,6GR40SPVE2-36,6GR50PVE2-42,6GR50PVE2-42E,6GR50SPVE2-36,D PVS40-36E2,D PVS50-36E2,GG40S06RVT,GG40T06PVT,GG50S06RVT,GG50T06PVT,K PVS40-36E2,K PVS50-36E2,PRO+G40S-36N CN67 PV,PRO+G50S-36N CN67 PV,PROG40-40N RH67 PV,PROG40-40N RH67 PVE,PROG40-40N RU67 PV,PROG40S-36N CN67 PV,PROG40S-36N RH67 PV,PROG40S-36N RU67 PV,PROG50-42N RH67 PV,PROG50-42N RU67 PV,PROG50S-32P CN67 PV,PROG50S-36N CN67 PV,PROG50S-36N RH67 PV,PROG50S-36N RU67 PV,PVP40E2,PVP40SE2,PVP50E2,PVP50E2-E,PVP50SE2,PVS40-36E2,PVS50-36E2,RC PVS150E2,RC PVS180E2,XG40S06PV36C0,XG40T06PV40U0,XG50S06PV36C0,XG50T06PV42U0
- Inlet Connection Type
- NPT
- Includes
- Gas Control Valve, Installation Instructions
- Product Type
- Control Thermostat
- Compatible Product Type
- Universal
- Compatible Brand
- Rheem, Richmond, Ruud, Vanguard
- Maximum Temperature Control
- 160 Degrees F
Dimensions
- Outlet Connection Size
- 1/2 in
- Inlet Connection Size
- 1/2 in
Description
Control Thermostat, Fuel Type Natural Gas, Controller Type Thermostat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.