CONTROLS - PRESSURE
- Mfr # 42-24195-03K
- Zoro # G725018318
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pressure Switch
Pressure Type
Negative
Maximum Pressure Setting
-0.4 in wc
Pressure Setpoint Type
Fixed
Compatible with Series
RGFD, RGRA, RGRB, RGRJ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42-24195-03K
- Zoro #
- G725018318
- UPC #
- -
- Country of Origin
- Costa Rica
Details
- Item
- CONTROLS - PRESSURE
- Product Type
- Pressure Switch
- Pressure Type
- Negative
- Maximum Pressure Setting
- -0.4 in wc
- Pressure Setpoint Type
- Fixed
- Compatible with Series
- RGFD, RGRA, RGRB, RGRJ
- Compatible Series
- RGFD, RGRA, RGRB, RGRJ
Description
CONTROLS - PRESSURE, Compatible with Series RGFD, RGRA, RGRB, RGRJ, Maximum Pressure Setting -0.4 in wc, Minimum Pressure Setting Not Applicable, Pressure Setpoint Type Fixed, Pressure Type Negative, Product Type Pressure Switch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.