CONTROLS - PRESSURE
- Mfr # SWT2979
- Zoro # G625018418
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120V AC, 24V AC
Pressure Type
Positive
Electrical Rating
125 VA Pilot Duty @ 120 VAC, 28 VA Pilot Duty @ 24 VAC
Maximum Pressure Setting
1.93 in wc
Pressure Setpoint Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWT2979
- Zoro #
- G625018418
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- CONTROLS - PRESSURE
- Input Voltage
- 120V AC, 24V AC
- Pressure Type
- Positive
- Electrical Rating
- 125 VA Pilot Duty @ 120 VAC, 28 VA Pilot Duty @ 24 VAC
- Maximum Pressure Setting
- 1.93 in wc
- Pressure Setpoint Type
- Fixed
- Product Type
- Dual Function Switch
Description
CONTROLS - PRESSURE, Electrical Rating 125 VA Pilot Duty @ 120 VAC, 28 VA Pilot Duty @ 24 VAC, Input Voltage 120V AC, 24V AC, Maximum Pressure Setting 1.93 in wc, Minimum Pressure Setting Not Applicable, Pressure Setpoint Type Fixed, Pressure Type Positive, Product Type Dual Function Switch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.