Shop RHEEM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Copeland Scroll 460-Volt Compressor with 125,000 BTU Rating
- Mfr # ZR125KCE-TFD-950
- Zoro # G822575875
product price:Â
$
10,532.99
/ea
Key Features
Voltage
460V
Phase
3
Hz
50 to 60 Hz
Application
Air Conditioning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR125KCE-TFD-950
- Zoro #
- G822575875
- UPC #
- 662766526370
- Country of Origin
- United States
Details
- Item
- Air Compressor
- Voltage
- 460V
- Phase
- 3
- Hz
- 50 to 60 Hz
- Application
- Air Conditioning
Description
Copeland Scroll commercial ZRKC compressor family is designed for superior efficiency and performance. The products light, compact design can offer significant applied cost savings. This compressor features screw electrical connection and 7/8 in. discharge size and is designed to protect from high discharge temperatures.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.