Rheem
Dip Tube, 37" L, 37" H, PEX Material
Mfr # AP13763T
Zoro # G9529348
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PEX
- Material PEX
- Height (In.) 37 in
- For Use With Rheem Tank Water Heaters
- Includes Helix
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Eljer 3" Toilet Flapper (04-2159)
- NIBCO 3" x 2" NOM FTG x C Copper Reducer (6002 3x2)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-110-120V)
- BELL & GOSSETT 185011Lf Bearing Assembly (185011LF)
- RHEEM Sp623335 Vacuum Relief Valve (SP623335)
- RHEEM Transformer (SP10550B)
- RHEEM Valve, Pressure Rel (SP8346)
- RHEEM Fuse, 30A (SP8264M)
- RHEEM Rod, Aluminum Anode, 42 In L x 5/8 In. dia (AP12938)
- RHEEM Spark Ignitor (AS39758)
- BECKETT Single Stage Clean Cut Pump With 120v Solenoid A2EA6527BX6X1L Replaces PF10322U (PF20322U)
- Rheem Water Heater Parts