Duct Diverter
- Mfr # AP23528
- Zoro # G724447058
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Mounting Orientation
Vertical
Compatible Brand
Universal
Overall Length
17.13 in
Overall Width
12.38 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP23528
- Zoro #
- G724447058
- UPC #
- 020352865003
- Country of Origin
- United States
Dimensions
- Overall Length
- 17.13 in
- Overall Width
- 12.38 in
- Outside Diameter
- 6 in
- Overall Height
- 17.13 in
- Vent Connection Size
- 6 in
Details
- Item
- Duct Diverter
- Mounting Orientation
- Vertical
- Compatible Brand
- Universal
- Material
- Plastic
- Vent Connection Type
- Flare
- Compatible Manufacturer Part Number
- HPLD, PROPH, PROUH
- Venting Distance
- 125 ft
Description
Duct Diverter, Compatible Manufacturer Part Number HPLD, PROPH, PROUH, Mounting Orientation Vertical, Overall Height 17.13 in, Overall Length 17.13 in, Overall Width 12.38 in, Product Type Duct Diverter, Vent Connection Size 6 in, Venting Distance 125 ft, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Material Plastic, Outside Diameter 6 in, Standards Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.