Gas Tankless Water Heater, 54.3 in H

  • Mfr # RTRS-WH330XLP

  • Zoro # G516389184


product price: $9,559.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTRS-WH330XLP
Zoro #
G516389184
UPC #
0020352834177
Country of Origin
Japan

Details

Item
IKONIC Commercial Tankless 3-unit exterior Wall Hung System, LP

Description

Gas Tankless Water Heater, Fuel Type Liquid Propane, Low NOx Yes, Maximum Heating Capacity 599,700 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.4 gpm, Overall Depth 15.3 in, Overall Height 54.3 in, Overall Width 65.57 in, Condensing Yes, Environment Indoor, Outdoor, Market Commercial, Features Prebuilt and Factory Configured Rack Systems Ready to Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.