Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Tankless Water Heater, 56.7 in H

  • Mfr # RTRS-WH220XLN

  • Zoro # G616389183


product price: $6,909.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTRS-WH220XLN
Zoro #
G616389183
UPC #
0020352834061
Country of Origin
Japan

Details

Item
IKONIC Commercial Tankless 2-unit exterior Wall Hung System, NG

Description

Gas Tankless Water Heater, Fuel Type Natural Gas, Low NOx Yes, Cold Inlet Size 2 1/2 in, Gas Inlet Size 1 1/2 in, Maximum Flow Rate 11.1 gpm, Maximum Heating Capacity 599,700 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.4 gpm, Overall Depth 15.3 in, Overall Height 56.7 in, Overall Width 44.57 in, Condensing Yes, Environment Indoor, Outdoor, Market Commercial, Features Prebuilt and Factory Configured Rack Systems Ready to Install, Gas Inlet Gender Male, Gas Inlet Type MNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.