Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Tankless Water Heater, Natural Gas

  • Mfr # RTGH-S11i

  • Zoro # G511677668


product price: $1,520.09
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
AHRI Certified, CSA Certified, NSF
Fuel Type
Natural Gas
Energy Factor
0.96
Gas Inlet Type
NPT
Minimum Heating Capacity
11,000 BTU/ft/sq ft/hr/ Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTGH-S11i
Zoro #
G511677668
UPC #
662021532795
Country of Origin
Japan

Dimensions

Cold Inlet Size
3/4 in
Vent Connection Size
3 in
Hot Outlet Size
6 3/4 in
Overall Height
28.56 in
Overall Depth
13.69 in
Manufacturer Warranty Length
15 yr
Gas Inlet Size
3/4 in
Overall Width
17.31 in

Details

Standards
AHRI Certified, CSA Certified, NSF
Item
Gas Tankless Water Heater
Fuel Type
Natural Gas
Energy Factor
0.96
Gas Inlet Type
NPT
Minimum Heating Capacity
11,000 BTU/ft/sq ft/hr/ Degrees F
Maximum Flow Rate
11.2 gpm
Minimum Delivered Temperature
85 Degrees F
Thermal Efficiency
96 %
Low NOx
Yes
Control Type
Digital Display Touchscreen
Maximum Heating Capacity
199,900 BTU/ft/sq ft/hr/ Degrees F
Minimum Flow Activation
0.4 gpm
Environment
Indoor
Condensing
Yes
Market
Residential
Cold Inlet Type
NPT
Maximum Delivered Temperature
140 Degrees F
Features
Hot-Start Programming

Description

Gas Tankless Water Heater, Fuel Type Natural Gas, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 11.2 gpm, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.4 gpm, Overall Depth 13.69 in, Overall Height 28.56 in, Overall Width 17.31 in, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 85 Degrees F, Thermal Efficiency 96 Percent, Condensing Yes, Environment Indoor, Market Residential, Cold Inlet Type NPT

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.