Gas Tankless Water Heater, Natural Gas

  • Mfr # RTGH-S84i

  • Zoro # G811677658


product price: $1,382.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
AHRI Certified, CSA Certified, NSF
Fuel Type
Natural Gas
Energy Factor
0.96
Minimum Delivered Temperature
85 Degrees F
Minimum Flow Activation
0.4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTGH-S84i
Zoro #
G811677658
UPC #
662021535536
Country of Origin
Japan

Dimensions

Cold Inlet Size
3/4 in
Gas Inlet Size
3/4 in
Vent Connection Size
2 in
Overall Height
28.56 in
Manufacturer Warranty Length
15 yr
Hot Outlet Size
6 3/4 in
Overall Width
17.31 in
Overall Depth
13.69 in

Details

Standards
AHRI Certified, CSA Certified, NSF
Item
Gas Tankless Water Heater
Fuel Type
Natural Gas
Energy Factor
0.96
Minimum Delivered Temperature
85 Degrees F
Minimum Flow Activation
0.4 gpm
Control Type
Digital Display Touchscreen
Maximum Flow Rate
8.4 gpm
Low NOx
Yes
Market
Residential
Condensing
Yes
Gas Inlet Type
NPT
Environment
Indoor
Features
Hot-Start Programming
Maximum Delivered Temperature
140 Degrees F
Thermal Efficiency
96 %
Cold Inlet Type
NPT
Minimum Heating Capacity
11,000 BTU/ft/sq ft/hr/ Degrees F
Maximum Heating Capacity
157,000 BTU/ft/sq ft/hr/ Degrees F

Description

Gas Tankless Water Heater, Fuel Type Natural Gas, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 8.4 gpm, Maximum Heating Capacity 157,000 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.4 gpm, Overall Depth 13.69 in, Overall Height 28.56 in, Overall Width 17.31 in, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 85 Degrees F, Thermal Efficiency 96 Percent, Condensing Yes, Environment Indoor, Market Residential, Cold Inlet Type NPT

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.